Boston Gear
FWA713-600-B4-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101853702
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1150 rpm | N/A |
| Washdown Duty | No |
| Center Distance Code | 713 |
| Shaft Assembly Code | G |
| Ratio | 600:1 |
| Media Mapping Output | G |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Width | 7 1/2 in |
| Fan Cooled | No |
| Motor HP | 0.17 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input Motor HP | 0.17 |
| Lubrication | None |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Rated Efficiency | 20% |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bore Code | B4 |
| Keyway Size | 1/8 x 1/16 |
| Family Name | FWA |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Media Mapping Style | FWA |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 340 in lb |
| Base Mounting Attachment | No Base |
| Box Length | 4 in |
| Input Power Rating | 0.081 hp, 0.06 kW |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Output Shaft Projection | Solid Left Output |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Output Speed | 2.9 rpm |
| Frame Size | 42CZ |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Output Configuration | Left Output |
| Input Configuration | C-Face Quilled |
| Frame | 42CZ |
| Bolt Center | 3 1/4" x 2" |
| Output Torque | 340 lb-in |
| Box Height | 4 21/32 in |
| Motor Frame Size | B442CZ |
| Worm Position | Universal¦Parallel |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Reduction Type | Double |
| Standard | AGMA Service Class I |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Style | Parallel Shaft |
| Weight | 18.1 LB |
| EAN or UPC | 781711523216 |
