Boston Gear
FWA713-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101901676
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not use on wire reinforced hose
| Box Width | 7 1/2 in |
| Frame Size | 56C |
| Box Length | 4 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Housing Material | Cast Iron |
| Center Distance Code | 713 |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor Frame Size | B556C |
| Media Mapping Output | G |
| Torque Out @ 1750 rpm | 340 in lb |
| Standard | AGMA Service Class I |
| Box Height | 4 21/32 in |
| Output Shaft Projection | Solid Left Output |
| Reduction Type | Double |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Shaft Assembly Code | G |
| Output Speed | 2.9 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bore Code | B5 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Input Power Rating | 0.081 hp, 0.06 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Keyway Size | 3/16 x 3/32 |
| Input (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Rated Efficiency | 20% |
| Lubrication | None |
| Media Mapping Style | FWA |
| Bolt Center | 3 1/4" x 2" |
| Worm Position | Universal¦Parallel |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Washdown Duty | No |
| Output Configuration | Left Output |
| Motor HP | 0.17 hp |
| Center Distance | 1.33 in |
| Ratio | 600:1 |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 0.625 in |
| Output Torque | 340 lb-in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Family Name | FWA |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Style | Parallel Shaft |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Frame | 56C |
| Torque Out @ 1150 rpm | N/A |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Weight | 18.1 LB |
| EAN or UPC | 781711525173 |
