Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Rated Efficiency
12%
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Base
A
Ratio
1200:1
Standard
AGMA Service Class I
Center Distance Code
713
Material
Cast Iron, Standard Paint
Center Distance
1.33 in
Output Speed
1.5 rpm
Media Mapping Output
G
Output Shaft Projection
Solid Left Output
Style
Parallel Shaft
Reduction Type
Double
Output Bore Shaft Dia.
0.625 in
Output Shaft
Solid
Media Mapping Style
FWA
Motor Frame Size
B556C
Input Motor HP
0.17
Output Torque
330 lb-in
Input Power Rating
0.068 hp, 0.051 kW
Fan Cooled
No
Weight
19.1 LB
EAN or UPC
194208088691
We're here for you
with Service Centers across the country - We have your back