Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B556C
Center Distance
1.33 in
Center Distance Code
713
Output Shaft Projection
Solid Right Output
Input Power Rating
0.16 hp, 0.119 kW
Output Bore Shaft Dia.
0.625 in
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Media Mapping Style
FWA
Fan Cooled
No
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Output Speed
17.5 rpm
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Ratio
100:1
Output Torque
275 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Style
Parallel Shaft
Media Mapping Base
B
Rated Efficiency
48%
Reduction Type
Double
Output Shaft
Solid
Input Motor HP
0.17
Weight
18.1 LB
EAN or UPC
889208088214
We're here for you
with Service Centers across the country - We have your back