Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Right Output
Motor Frame Size
B556C
Rated Efficiency
12%
Output Torque
330 lb-in
Input Power Rating
0.068 hp, 0.051 kW
Center Distance
1.33 in
Style
Parallel Shaft
Ratio
1200:1
Output Bore Shaft Dia.
0.625 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Reduction Type
Double
Output Speed
1.5 rpm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Fan Cooled
No
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Base
B
Center Distance Code
713
Media Mapping Output
J
Input Motor HP
0.17
Media Mapping Style
FWA
Weight
19.1 LB
EAN or UPC
191191120896
We're here for you
with Service Centers across the country - We have your back