Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.17
Output Shaft
Solid
Media Mapping Base
B
Center Distance Code
713
Input Power Rating
0.12 hp, 0.089 kW
Style
Parallel Shaft
Fan Cooled
No
Output Bore Shaft Dia.
0.625 in
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Speed
8.8 rpm
Output Torque
320 lb-in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Media Mapping Style
FWA
Base Mounting Attachment
Horizontal Base Bottom Mount
Rated Efficiency
38%
Motor Frame Size
B442CZ
Reduction Type
Double
Ratio
200:1
Center Distance
1.33 in
Weight
19.1 LB
EAN or UPC
884107862750
We're here for you
with Service Centers across the country - We have your back