Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.17
Rated Efficiency
31%
Center Distance Code
713
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance
1.33 in
Standard
AGMA Service Class I
Style
Parallel Shaft
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Power Rating
0.1 hp, 0.075 kW
Output Torque
335 lb-in
Output Bore Shaft Dia.
0.625 in
Ratio
300:1
Output Shaft
Solid
Media Mapping Output
G
Media Mapping Base
B
Media Mapping Style
FWA
Output Speed
5.8 rpm
Reduction Type
Double
Output Shaft Projection
Solid Left Output
Weight
19.1 LB
EAN or UPC
884107055473
We're here for you
with Service Centers across the country - We have your back