Skip to content Skip to navigation menu
Boston GearFWA718-100-B4-J

FWA718-100-B4-J

700 Series 100:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #114057515
  • Double Reduction
  • 100:1 Ratio
  • J Assembly
Boston GearFWA718-100-B4-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio 100:1
Output Torque 570 lb-in
Output Shaft Projection Solid Right Output
Media Mapping Style FWA
Rated Efficiency 70%
Base Mounting Attachment No Base
Center Distance Code 718
Material Cast Iron, Standard Paint
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Fan Cooled No
Style Parallel Shaft
Standard AGMA Service Class I
Input Power Rating 0.23 hp, 0.172 kW
Output Speed 17.5 rpm
Input Motor HP 0.25
Motor Frame Size B442CZ
Output Shaft Solid
Reduction Type Double
Output Bore Shaft Dia. 0.875 in
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Media Mapping Output J
Center Distance 1.75 in
Weight 26.1 LB
EAN or UPC 884107165134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison