Boston Gear
FWA718-1200-B4-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854761
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor Frame Size | B442CZ |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Input (Shaft or Bore) Size | 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output Torque | 690 lb-in |
| Ratio | 1200:1 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Speed | 1.5 rpm |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Keyway Size | 1/8 x 1/16 |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Reduction Type | Double |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Media Mapping Style | FWA |
| Base Mounting Attachment | No Base |
| Box Width | 8 7/8 in |
| Motor HP | 0.17 hp |
| Worm Position | Universal¦Parallel |
| Frame | 42CZ |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Family Name | FWA |
| Input Motor HP | 0.17 |
| Frame Size | 42CZ |
| Bore Code | B4 |
| Fan Cooled | No |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Box Length | 5 1/16 in |
| Center Distance Code | 718 |
| Output Configuration | Left Output |
| Torque Out @ 1150 rpm | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 23% |
| Style | Parallel Shaft |
| Output Bore Shaft Dia. | 0.875 in |
| Center Distance | 1.75 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Shaft | Solid |
| Shaft Assembly Code | G |
| Box Height | 5 3/4 in |
| Torque Out @ 1750 rpm | 690 in lb |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Input Power Rating | 0.071 hp, 0.053 kW |
| Lubrication | None |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Media Mapping Output | G |
| Output (Shaft or Bore) Size | 7/8 in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Weight | 26.1 LB |
| EAN or UPC | 781711523360 |
