Skip to content Skip to navigation menu
Boston GearFWA718-1200-B5-J

FWA718-1200-B5-J

700 Series 1200:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453739
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly
Boston GearFWA718-1200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard AGMA Service Class I
Output Bore Shaft Dia. 0.875 in
Material Cast Iron, Standard Paint
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Center Distance 1.75 in
Input Power Rating 0.071 hp, 0.053 kW
Input Motor HP 0.17
Fan Cooled No
Rated Efficiency 23%
Ratio 1200:1
Reduction Type Double
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Motor Frame Size B556C
Base Mounting Attachment No Base
Output Shaft Solid
Output Torque 690 lb-in
Media Mapping Output J
Output Speed 1.5 rpm
Media Mapping Style FWA
Center Distance Code 718
Style Parallel Shaft
Output Shaft Projection Solid Right Output
Weight 26.1 LB
EAN or UPC 884107148007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison