Boston Gear
FWA718-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854828
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Center Distance | 1.75 in |
| Torque Out @ 1750 rpm | 580 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Keyway Size | 3/16 x 3/32 |
| Box Height | 5 3/4 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Worm Position | Universal¦Parallel |
| Style | Parallel Shaft |
| Washdown Duty | No |
| Output Torque | 580 lb-in |
| Box Width | 8 7/8 in |
| Output Configuration | Left Output |
| Shaft Assembly Code | G |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Ratio | 150:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Rated Efficiency | 48% |
| Bore Code | B5 |
| Output Bore Shaft Dia. | 0.875 in |
| Center Distance Code | 718 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Motor Frame Size | B556C |
| Motor HP | 1/4 hp |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Speed | 11.7 rpm |
| Box Length | 5 1/16 in |
| Input Power Rating | 0.23 hp, 0.172 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Frame | 56C |
| Media Mapping Output | G |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Double |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Output Shaft | Solid |
| Media Mapping Style | FWA |
| Output Shaft Projection | Solid Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1150 rpm | N/A |
| Lubrication | None |
| Family Name | FWA |
| Input Motor HP | 0.25 |
| Weight | 26.1 LB |
| EAN or UPC | 781711525357 |
