Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
11.7 rpm
Motor Frame Size
B556C
Media Mapping Output
J
Input Power Rating
0.23 hp, 0.172 kW
Ratio
150:1
Center Distance
1.75 in
Style
Parallel Shaft
Input Motor HP
0.25
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
580 lb-in
Output Shaft Projection
Solid Right Output
Media Mapping Style
FWA
Reduction Type
Double
Rated Efficiency
48%
Base Mounting Attachment
No Base
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Solid
Output Bore Shaft Dia.
0.875 in
Material
Cast Iron, Standard Paint
Weight
26.1 LB
EAN or UPC
884107318219
We're here for you
with Service Centers across the country - We have your back