Boston Gear
FWA718-200-B5-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854830
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Reduction Type | Double |
| Box Length | 5 1/16 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Bore Shaft Dia. | 0.875 in |
| Box Width | 8 7/8 in |
| Style | Parallel Shaft |
| Worm Position | Universal¦Parallel |
| Fan Cooled | No |
| Standard | AGMA Service Class I |
| Lubrication | None |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Torque Out @ 1750 rpm | 660 in lb |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Output Configuration | Left Output |
| Output Torque | 660 lb-in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Frame | 56C |
| Bore Code | B5 |
| Input Power Rating | 0.19 hp, 0.142 kW |
| Family Name | FWA |
| Media Mapping Output | G |
| Motor HP | 1/4 hp |
| Media Mapping Style | FWA |
| Rated Efficiency | 47% |
| Washdown Duty | No |
| Keyway Size | 3/16 x 3/32 |
| Input Configuration | C-Face Quilled |
| Output Shaft | Solid |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Input Motor HP | 0.25 |
| Output Shaft Projection | Solid Left Output |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Shaft Assembly Code | G |
| Motor Frame Size | B556C |
| Center Distance | 1.75 in |
| Ratio | 200:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Output Speed | 8.8 rpm |
| Center Distance Code | 718 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Torque Out @ 1150 rpm | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Box Height | 5 3/4 in |
| Weight | 26.1 LB |
| EAN or UPC | 781711525371 |
