Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Output
J
Motor Frame Size
B556C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Reduction Type
Double
Style
Parallel Shaft
Output Torque
660 lb-in
Rated Efficiency
47%
Output Speed
8.8 rpm
Output Shaft Projection
Solid Right Output
Media Mapping Style
FWA
Ratio
200:1
Input Motor HP
0.25
Standard
AGMA Service Class I
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Fan Cooled
No
Input Power Rating
0.19 hp, 0.142 kW
Base Mounting Attachment
No Base
Output Shaft
Solid
Weight
28.1 LB
EAN or UPC
883680892925
We're here for you
with Service Centers across the country - We have your back