Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Output Torque
590 lb-in
Reduction Type
Double
Input Power Rating
0.052 hp, 0.039 kW
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Media Mapping Output
G
Motor Frame Size
B442CZ
Output Speed
0.9 rpm
Input Motor HP
0.17
Base Mounting Attachment
No Base
Ratio
2000:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
15%
Standard
AGMA Service Class I
Media Mapping Style
FWA
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Weight
28.1 LB
EAN or UPC
883680952209
We're here for you
with Service Centers across the country - We have your back