Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Ratio
2000:1
Center Distance Code
718
Reduction Type
Double
Media Mapping Style
FWA
Rated Efficiency
15%
Output Torque
590 lb-in
Input Power Rating
0.052 hp, 0.039 kW
Center Distance
1.75 in
Output Shaft
Solid
Input Motor HP
0.17
Media Mapping Output
G
Output Bore Shaft Dia.
0.875 in
Base Mounting Attachment
No Base
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Speed
0.9 rpm
Output Shaft Projection
Solid Left Output
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Weight
26.1 LB
EAN or UPC
884107273495
We're here for you
with Service Centers across the country - We have your back