Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
39%
Style
Parallel Shaft
Base Mounting Attachment
No Base
Input Power Rating
0.16 hp, 0.119 kW
Output Torque
690 lb-in
Fan Cooled
No
Reduction Type
Double
Media Mapping Output
H
Media Mapping Style
FWA
Center Distance Code
718
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
300:1
Output Bore Shaft Dia.
0.875 in
Output Shaft Projection
Solid Double Projecting Output
Center Distance
1.75 in
Output Shaft
Solid
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Speed
5.8 rpm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Motor Frame Size
B556C
Weight
26.1 LB
EAN or UPC
884107177885
We're here for you
with Service Centers across the country - We have your back