Boston Gear
FWA718-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870401
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft | Solid |
| Torque Out @ 1750 rpm | 710 in lb |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Shaft Assembly Code | G |
| Family Name | FWA |
| Output Bore Shaft Dia. | 0.875 in |
| Motor Application | General Purpose |
| Output Speed | 2.9 rpm |
| Box Height | 5 3/4 in |
| Frame | 56C |
| Housing Material | Cast Iron |
| Input Motor HP | 0.17 |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Lubrication | None |
| Input Configuration | C-Face Quilled |
| Rated Efficiency | 34% |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Torque Out @ 1150 rpm | N/A |
| Motor HP | 0.17 hp |
| Base Mounting Attachment | No Base |
| Box Length | 5 1/16 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Media Mapping Output | G |
| Center Distance | 1.75 in |
| Standard | AGMA Service Class I |
| Output Shaft Projection | Solid Left Output |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Worm Position | Universal¦Parallel |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Fan Cooled | No |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Box Width | 8 7/8 in |
| Center Distance Code | 718 |
| Style | Parallel Shaft |
| Media Mapping Style | FWA |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Output Torque | 710 lb-in |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Frame Size | B556C |
| Ratio | 600:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Bore Code | B5 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Reduction Type | Double |
| Keyway Size | 3/16 x 3/32 |
| Weight | 26.1 LB |
| EAN or UPC | 781711525418 |
