Skip to content Skip to navigation menu
Boston GearFWA718A-1200-B5-G

FWA718A-1200-B5-G

700 Series 1200:1 Ratio G Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #111342044
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly
Boston GearFWA718A-1200-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard AGMA Service Class I
Media Mapping Style FWA
Rated Efficiency 23%
Media Mapping Base A
Motor Frame Size B556C
Center Distance 1.75 in
Output Bore Shaft Dia. 0.875 in
Style Parallel Shaft
Reduction Type Double
Output Torque 690 lb-in
Center Distance Code 718
Output Shaft Projection Solid Left Output
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Ratio 1200:1
Base Mounting Attachment Horizontal Base Top Mount
Media Mapping Output G
Material Cast Iron, Standard Paint
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Input Motor HP 0.17
Output Shaft Solid
Input Power Rating 0.071 hp, 0.053 kW
Output Speed 1.5 rpm
Fan Cooled No
Weight 29.1 LB
EAN or UPC 889208134300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison