Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
580 lb-in
Center Distance Code
718
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Output Speed
11.7 rpm
Input Power Rating
0.23 hp, 0.172 kW
Output Shaft Projection
Solid Left Output
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Shaft
Solid
Media Mapping Base
A
Rated Efficiency
48%
Output Bore Shaft Dia.
0.875 in
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance
1.75 in
Media Mapping Style
FWA
Standard
AGMA Service Class I
Ratio
150:1
Style
Parallel Shaft
Input Motor HP
0.25
Motor Frame Size
B556C
Reduction Type
Double
Weight
27.1 LB
EAN or UPC
191191771128
We're here for you
with Service Centers across the country - We have your back