Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.19 hp, 0.142 kW
Center Distance
1.75 in
Reduction Type
Double
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Standard
AGMA Service Class I
Media Mapping Output
G
Center Distance Code
718
Input Motor HP
0.25
Fan Cooled
No
Output Bore Shaft Dia.
0.875 in
Style
Parallel Shaft
Output Speed
8.8 rpm
Output Torque
660 lb-in
Base Mounting Attachment
Horizontal Base Top Mount
Media Mapping Base
A
Media Mapping Style
FWA
Ratio
200:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Motor Frame Size
B442CZ
Rated Efficiency
47%
Weight
27.1 LB
EAN or UPC
191191485049
We're here for you
with Service Centers across the country - We have your back