Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Output
G
Input Motor HP
0.25
Motor Frame Size
B556C
Rated Efficiency
47%
Media Mapping Base
A
Output Shaft Projection
Solid Left Output
Center Distance Code
718
Fan Cooled
No
Style
Parallel Shaft
Center Distance
1.75 in
Output Torque
660 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Reduction Type
Double
Media Mapping Style
FWA
Output Shaft
Solid
Output Speed
8.8 rpm
Material
Cast Iron, Standard Paint
Ratio
200:1
Base Mounting Attachment
Horizontal Base Top Mount
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.19 hp, 0.142 kW
Weight
27.1 LB
EAN or UPC
884107226972
We're here for you
with Service Centers across the country - We have your back