Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
570 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Media Mapping Output
G
Media Mapping Base
B
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Output Speed
17.5 rpm
Rated Efficiency
70%
Ratio
100:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Fan Cooled
No
Center Distance
1.75 in
Center Distance Code
718
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.25
Output Shaft
Solid
Standard
AGMA Service Class I
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Style
Parallel Shaft
Output Shaft Projection
Solid Left Output
Weight
27.1 LB
EAN or UPC
884107199061
We're here for you
with Service Centers across the country - We have your back