Skip to content Skip to navigation menu
Boston GearFWA718B-1200-B4-G

FWA718B-1200-B4-G

700 Series 1200:1 Ratio G Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #114053676
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly
Boston GearFWA718B-1200-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment Horizontal Base Bottom Mount
Center Distance Code 718
Output Shaft Projection Solid Left Output
Input Power Rating 0.071 hp, 0.053 kW
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Media Mapping Base B
Ratio 1200:1
Style Parallel Shaft
Center Distance 1.75 in
Motor Frame Size B442CZ
Standard AGMA Service Class I
Fan Cooled No
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Rated Efficiency 23%
Media Mapping Style FWA
Media Mapping Output G
Input Motor HP 0.17
Material Cast Iron, Standard Paint
Output Torque 690 lb-in
Output Bore Shaft Dia. 0.875 in
Reduction Type Double
Output Speed 1.5 rpm
Output Shaft Solid
Weight 27.1 LB
EAN or UPC 884107146669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison