Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
1.5 rpm
Media Mapping Base
B
Rated Efficiency
23%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Center Distance
1.75 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
718
Output Torque
690 lb-in
Output Bore Shaft Dia.
0.875 in
Reduction Type
Double
Style
Parallel Shaft
Fan Cooled
No
Ratio
1200:1
Media Mapping Style
FWA
Standard
AGMA Service Class I
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
0.071 hp, 0.053 kW
Media Mapping Output
G
Output Shaft
Solid
Input Motor HP
0.17
Weight
29.1 LB
EAN or UPC
889208144927
We're here for you
with Service Centers across the country - We have your back