Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.25
Output Bore Shaft Dia.
0.875 in
Output Shaft Projection
Solid Left Output
Media Mapping Base
B
Motor Frame Size
B556C
Output Torque
580 lb-in
Output Speed
11.7 rpm
Output Shaft
Solid
Center Distance
1.75 in
Style
Parallel Shaft
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Output
G
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Style
FWA
Center Distance Code
718
Reduction Type
Double
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Ratio
150:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
48%
Weight
27.1 LB
EAN or UPC
781711452202
We're here for you
with Service Centers across the country - We have your back