Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Media Mapping Base
B
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Speed
0.9 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
590 lb-in
Input Power Rating
0.052 hp, 0.039 kW
Fan Cooled
No
Motor Frame Size
B556C
Input Motor HP
0.17
Ratio
2000:1
Rated Efficiency
15%
Center Distance
1.75 in
Output Shaft Projection
Solid Left Output
Reduction Type
Double
Center Distance Code
718
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
G
Standard
AGMA Service Class I
Media Mapping Style
FWA
Output Bore Shaft Dia.
0.875 in
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Weight
27.1 LB
EAN or UPC
889208748590
We're here for you
with Service Centers across the country - We have your back