Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Ratio
300:1
Output Torque
690 lb-in
Base Mounting Attachment
Horizontal Base Bottom Mount
Rated Efficiency
39%
Media Mapping Base
B
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.875 in
Media Mapping Output
G
Input Power Rating
0.16 hp, 0.119 kW
Output Speed
5.8 rpm
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Media Mapping Style
FWA
Input Motor HP
0.17
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Material
Cast Iron, Standard Paint
Center Distance Code
718
Weight
27.1 LB
EAN or UPC
889208607811
We're here for you
with Service Centers across the country - We have your back