Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Output Speed
1.9 rpm
Media Mapping Style
FWA
Media Mapping Output
G
Output Torque
710 lb-in
Fan Cooled
No
Input Motor HP
0.17
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Output Shaft Projection
Solid Left Output
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
718
Rated Efficiency
27%
Standard
AGMA Service Class I
Media Mapping Base
B
Motor Frame Size
B556C
Input Power Rating
0.079 hp, 0.059 kW
Style
Parallel Shaft
Ratio
900:1
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Double
Weight
27.1 LB
EAN or UPC
884107233789
We're here for you
with Service Centers across the country - We have your back