Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Lubrication
None
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Input Motor HP
0.50
Output Configuration
Left Output
Output Shaft Projection
Solid Left Output
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Family Name
FWA
Motor Application
General Purpose
Motor HP
1/2 hp
Material
Cast Iron, Standard Paint
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Reduction Type
Double
Standard
AGMA Service Class I
Center Distance Code
721
Fan Cooled
No
Thermal Input Horsepower @ 1750 RPM
N/A
Input (Shaft or Bore) Size
5/8 in
HP @ RPM
0.5 hp @ 1800 rpm
Housing Material
Cast Iron
Input Configuration
C-Face Quilled
Box Length
5 13/64 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Style
Parallel Shaft
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Frame
56C
Box Width
9 55/64 in
Center Distance
2.06 in
Box Height
6 25/64 in
Keyway Size
3/16 x 3/32
Output Speed
17.5 rpm
Base to Centerline of Output Shaft
4 3/32 in
Bore Code
B5
Output (Shaft or Bore) Size
1 in
Shaft Assembly Code
G
Torque Out @ 1750 rpm
910 in lb
Torque Out @ 1150 rpm
N/A
Washdown Duty
No
Media Mapping Output
G
Output RPM @ 1750 rpm Input
17.5 rpm
Media Mapping Style
FWA
Max. Overhung Load @ 1750 rpm
700 lb/in
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Base to Centerline of Input Shaft
3 3/8 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Frame Size
56C
Input Power Rating
0.41 hp, 0.306 kW
Rated Efficiency
61%
Bolt Center
5 in x 2 7/8 in
Ratio
100:1
Output Shaft
Solid
Max. Thrust Load @ 1150 rpm
700 lb/in
Worm Position
Universal¦Parallel
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Output Torque
910 lb-in
Weight
35.1 LB
EAN or UPC
781711523377
We're here for you
with Service Centers across the country - We have your back