Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Double Projecting Output
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
17.5 rpm
Motor Frame Size
B556C
Input Power Rating
0.41 hp, 0.306 kW
Fan Cooled
No
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Ratio
100:1
Center Distance Code
721
Output Torque
910 lb-in
Reduction Type
Double
Output Shaft
Solid
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Style
Parallel Shaft
Rated Efficiency
61%
Standard
AGMA Service Class I
Media Mapping Style
FWA
Center Distance
2.06 in
Media Mapping Output
H
Input Motor HP
0.50
Weight
35.1 LB
EAN or UPC
884107205540
We're here for you
with Service Centers across the country - We have your back