Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Center Distance Code
721
Base Mounting Attachment
No Base
Output Shaft Projection
Solid Double Projecting Output
Input Power Rating
0.1 hp, 0.075 kW
Media Mapping Output
H
Input Motor HP
0.17
Reduction Type
Double
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.06 in
Output Torque
1025 lb-in
Media Mapping Style
FWA
Ratio
1200:1
Output Shaft
Solid
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Rated Efficiency
24%
Output Speed
1.5 rpm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Weight
35.1 LB
EAN or UPC
884107207247
We're here for you
with Service Centers across the country - We have your back