Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Ratio
150:1
Output Torque
940 lb-in
Standard
AGMA Service Class I
Center Distance Code
721
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Motor Frame Size
B556C
Style
Parallel Shaft
Output Shaft Projection
Solid Right Output
Base Mounting Attachment
No Base
Center Distance
2.06 in
Output Bore Shaft Dia.
1 in
Media Mapping Style
FWA
Input Motor HP
0.33
Rated Efficiency
57%
Reduction Type
Double
Input Power Rating
0.3 hp, 0.224 kW
Output Shaft
Solid
Media Mapping Output
J
Output Speed
11.7 rpm
Material
Cast Iron, Standard Paint
Weight
35.1 LB
EAN or UPC
884107301969
We're here for you
with Service Centers across the country - We have your back