Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Rated Efficiency
16%
Output Torque
900 lb-in
Output Shaft
Solid
Base Mounting Attachment
No Base
Output Speed
1 rpm
Motor Frame Size
B556C
Output Shaft Projection
Solid Double Projecting Output
Media Mapping Style
FWA
Input Power Rating
0.082 hp, 0.061 kW
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Motor HP
0.17
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Center Distance
2.06 in
Ratio
1800:1
Reduction Type
Double
Center Distance Code
721
Weight
35.1 LB
EAN or UPC
884107082936
We're here for you
with Service Centers across the country - We have your back