Skip to content Skip to navigation menu
Boston GearFWA721-200-B5-H

FWA721-200-B5-H

700 Series 200:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #111454404
  • Double Reduction
  • 200:1 Ratio
  • H Assembly
Boston GearFWA721-200-B5-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio 200:1
Input Power Rating 0.25 hp, 0.186 kW
Style Parallel Shaft
Center Distance Code 721
Motor Frame Size B556C
Output Shaft Projection Solid Double Projecting Output
Input Motor HP 0.25
Standard AGMA Service Class I
Output Shaft Solid
Output Speed 8.8 rpm
Fan Cooled No
Center Distance 2.06 in
Media Mapping Style FWA
Output Torque 990 lb-in
Media Mapping Output H
Output Bore Shaft Dia. 1 in
Output Torque Rating Range [Min] 750 lb-in, 110 Nm
Material Cast Iron, Standard Paint
Reduction Type Double
Rated Efficiency 56%
Base Mounting Attachment No Base
Output Torque Rating Range [Max] 999 lb-in, 159 Nm
Weight 35.1 LB
EAN or UPC 884107198613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison