Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Base Mounting Attachment
No Base
Center Distance Code
721
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Center Distance
2.06 in
Media Mapping Style
FWA
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Input Motor HP
0.25
Media Mapping Output
J
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Rated Efficiency
56%
Style
Parallel Shaft
Ratio
200:1
Input Power Rating
0.25 hp, 0.186 kW
Reduction Type
Double
Fan Cooled
No
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Speed
8.8 rpm
Output Torque
990 lb-in
Weight
35.1 LB
EAN or UPC
781711201107
We're here for you
with Service Centers across the country - We have your back