Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
FWA
Center Distance
2.06 in
Reduction Type
Double
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Speed
0.7 rpm
Input Power Rating
0.053 hp, 0.04 kW
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Rated Efficiency
19%
Output Torque
900 lb-in
Output Shaft Projection
Solid Left Output
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Media Mapping Output
G
Center Distance Code
721
Ratio
2400:1
Style
Parallel Shaft
Motor Frame Size
B556C
Weight
35.1 LB
EAN or UPC
781711201565
We're here for you
with Service Centers across the country - We have your back