Boston Gear
FWA721-300-B5-G
700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #102123837
- Double Reduction
- 300:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Output (Shaft or Bore) Size | 1 in |
| Ratio | 300:1 |
| Base to Centerline of Output Shaft | 4 3/32 in |
| Box Width | 9 55/64 in |
| Motor Frame Size | B556C |
| Housing Material | Cast Iron |
| Output Speed | 5.8 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Output Shaft Projection | Solid Left Output |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Standard | AGMA Service Class I |
| Washdown Duty | No |
| Rated Efficiency | 47% |
| Family Name | FWA |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 1025 in lb |
| Center Distance Code | 721 |
| Shaft Assembly Code | G |
| Bolt Center | 5 in x 2 7/8 in |
| Media Mapping Style | FWA |
| Bore Code | B5 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Output Bore Shaft Dia. | 1 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque | 1025 lb-in |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Box Length | 5 13/64 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Center Distance | 2.06 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1150 rpm | N/A |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Box Height | 6 25/64 in |
| Output Shaft | Solid |
| Frame Size | 56C |
| Motor HP | 1/4 hp |
| Motor Application | General Purpose |
| Base Mounting Attachment | No Base |
| Output RPM @ 1750 rpm Input | 5.8 rpm |
| Input Motor HP | 0.25 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Input Configuration | C-Face Quilled |
| Reduction Type | Double |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Input Shaft | 3 3/8 in |
| Media Mapping Output | G |
| Style | Parallel Shaft |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Frame | 56C |
| Keyway Size | 3/16 x 3/32 |
| Worm Position | Universal¦Parallel |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Lubrication | None |
| Weight | 35.1 LB |
| EAN or UPC | 781711523421 |
