Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1025 lb-in
Input Power Rating
0.2 hp, 0.149 kW
Rated Efficiency
47%
Media Mapping Output
H
Motor Frame Size
B556C
Center Distance Code
721
Center Distance
2.06 in
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Ratio
300:1
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Speed
5.8 rpm
Base Mounting Attachment
No Base
Input Motor HP
0.25
Style
Parallel Shaft
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Media Mapping Style
FWA
Output Shaft Projection
Solid Double Projecting Output
Standard
AGMA Service Class I
Weight
35.1 LB
EAN or UPC
781711202142
We're here for you
with Service Centers across the country - We have your back