Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Double
Output Shaft
Solid
Standard
AGMA Service Class I
Input Motor HP
0.17
Media Mapping Style
FWA
Output Shaft Projection
Solid Right Output
Rated Efficiency
36%
Center Distance
2.06 in
Output Torque
1025 lb-in
Base Mounting Attachment
No Base
Center Distance Code
721
Fan Cooled
No
Ratio
600:1
Output Speed
2.9 rpm
Media Mapping Output
J
Motor Frame Size
B556C
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Input Power Rating
0.13 hp, 0.097 kW
Weight
39.1 LB
EAN or UPC
191191157854
We're here for you
with Service Centers across the country - We have your back