Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
721
Media Mapping Style
FWA
Output Shaft Projection
Solid Right Output
Base Mounting Attachment
No Base
Style
Parallel Shaft
Input Motor HP
0.17
Fan Cooled
No
Center Distance
2.06 in
Media Mapping Output
J
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Reduction Type
Double
Output Shaft
Solid
Output Torque
1050 lb-in
Ratio
900:1
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input Power Rating
0.11 hp, 0.082 kW
Output Speed
1.9 rpm
Material
Cast Iron, Standard Paint
Rated Efficiency
29%
Weight
35.1 LB
EAN or UPC
191191984849
We're here for you
with Service Centers across the country - We have your back