Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Ratio
100:1
Output Speed
17.5 rpm
Style
Parallel Shaft
Media Mapping Output
G
Output Bore Shaft Dia.
1 in
Rated Efficiency
61%
Center Distance Code
721
Fan Cooled
No
Media Mapping Base
A
Input Motor HP
0.50
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque
910 lb-in
Base Mounting Attachment
Horizontal Base Top Mount
Center Distance
2.06 in
Input Power Rating
0.41 hp, 0.306 kW
Standard
AGMA Service Class I
Motor Frame Size
B556C
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft Projection
Solid Left Output
Reduction Type
Double
Weight
36.1 LB
EAN or UPC
884107336503
We're here for you
with Service Centers across the country - We have your back