Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
56%
Center Distance
2.06 in
Media Mapping Base
A
Input Power Rating
0.25 hp, 0.186 kW
Base Mounting Attachment
Horizontal Base Top Mount
Motor Frame Size
B556C
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Output Shaft Projection
Solid Left Output
Input Motor HP
0.25
Ratio
200:1
Reduction Type
Double
Standard
AGMA Service Class I
Media Mapping Style
FWA
Output Speed
8.8 rpm
Material
Cast Iron, Standard Paint
Output Torque
990 lb-in
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Fan Cooled
No
Output Shaft
Solid
Media Mapping Output
G
Center Distance Code
721
Output Bore Shaft Dia.
1 in
Style
Parallel Shaft
Weight
36.1 LB
EAN or UPC
781711202326
We're here for you
with Service Centers across the country - We have your back