Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1 in
Ratio
200:1
Center Distance
2.06 in
Rated Efficiency
56%
Media Mapping Base
A
Base Mounting Attachment
Horizontal Base Top Mount
Input Power Rating
0.25 hp, 0.186 kW
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Media Mapping Output
H
Standard
AGMA Service Class I
Output Speed
8.8 rpm
Style
Parallel Shaft
Motor Frame Size
B556C
Fan Cooled
No
Center Distance Code
721
Input Motor HP
0.25
Output Torque
990 lb-in
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Media Mapping Style
FWA
Reduction Type
Double
Weight
40.1 LB
EAN or UPC
884107352442
We're here for you
with Service Centers across the country - We have your back