Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
721
Fan Cooled
No
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1 in
Input Motor HP
0.25
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.06 in
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Left Output
Style
Parallel Shaft
Media Mapping Style
FWA
Reduction Type
Double
Input Power Rating
0.2 hp, 0.149 kW
Motor Frame Size
B556C
Media Mapping Output
G
Output Speed
5.8 rpm
Output Torque
1025 lb-in
Standard
AGMA Service Class I
Ratio
300:1
Media Mapping Base
A
Rated Efficiency
47%
Weight
36.1 LB
EAN or UPC
781711202500
We're here for you
with Service Centers across the country - We have your back