Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
5.8 rpm
Output Shaft
Solid
Input Motor HP
0.25
Input Power Rating
0.2 hp, 0.149 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
Horizontal Base Top Mount
Style
Parallel Shaft
Fan Cooled
No
Rated Efficiency
47%
Standard
AGMA Service Class I
Media Mapping Style
FWA
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Motor Frame Size
B556C
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Ratio
300:1
Center Distance
2.06 in
Output Shaft Projection
Solid Double Projecting Output
Reduction Type
Double
Output Torque
1025 lb-in
Media Mapping Base
A
Center Distance Code
721
Weight
36.1 LB
EAN or UPC
191191879107
We're here for you
with Service Centers across the country - We have your back