Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Media Mapping Base
A
Input Power Rating
0.13 hp, 0.097 kW
Ratio
600:1
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Output Speed
2.9 rpm
Center Distance Code
721
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Rated Efficiency
36%
Center Distance
2.06 in
Media Mapping Output
G
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Style
Parallel Shaft
Output Shaft Projection
Solid Left Output
Input Motor HP
0.17
Motor Frame Size
B556C
Fan Cooled
No
Output Torque
1025 lb-in
Reduction Type
Double
Weight
36.1 LB
EAN or UPC
781711202708
We're here for you
with Service Centers across the country - We have your back