Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
721
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Ratio
150:1
Output Bore Shaft Dia.
1 in
Output Speed
11.7 rpm
Reduction Type
Double
Style
Parallel Shaft
Fan Cooled
No
Media Mapping Style
FWA
Output Torque
940 lb-in
Output Shaft Projection
Solid Left Output
Output Shaft
Solid
Input Power Rating
0.3 hp, 0.224 kW
Input Motor HP
0.33
Motor Frame Size
B556C
Rated Efficiency
57%
Media Mapping Output
G
Center Distance
2.06 in
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Weight
36.1 LB
EAN or UPC
781711592205
We're here for you
with Service Centers across the country - We have your back