Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.06 in
Output Bore Shaft Dia.
1 in
Input Power Rating
0.25 hp, 0.186 kW
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Rated Efficiency
56%
Media Mapping Base
B
Output Torque
990 lb-in
Style
Parallel Shaft
Standard
AGMA Service Class I
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Style
FWA
Input Motor HP
0.25
Motor Frame Size
B556C
Reduction Type
Double
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Fan Cooled
No
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Ratio
200:1
Center Distance Code
721
Output Speed
8.8 rpm
Weight
36.1 LB
EAN or UPC
884107092416
We're here for you
with Service Centers across the country - We have your back