Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque
900 lb-in
Media Mapping Base
B
Rated Efficiency
19%
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance Code
721
Output Bore Shaft Dia.
1 in
Center Distance
2.06 in
Style
Parallel Shaft
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Ratio
2400:1
Input Power Rating
0.053 hp, 0.04 kW
Fan Cooled
No
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft
Solid
Input Motor HP
0.17
Media Mapping Output
G
Output Speed
0.7 rpm
Weight
36.1 LB
EAN or UPC
884107340852
We're here for you
with Service Centers across the country - We have your back